token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

C5-TEI-36SB

C5-TEI-36SB

C5-TEI-36SB IMPACT TROUGH IDLER ROLLER ; 36" BELT W 5" RLR

Conveyor; 36" Belt Width; 5" Roller Diameter; 11-3/4" Roller Width; CEMA C; Trougher Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable

Part #

C5-TEI-36SB

BDI #

23145558

p65WarningMessage
PRICE
$ 228.35 / each
p65WarningMessage

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
6.414
UNSPSC
24101701
Product Name
Roller
Frame Type
Trougher Impact
CEMA Class
CEMA C
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Trougher Equal Impact | Trougher Unequal Impact
Relubricatable
No
Inch - Metric
Inch
Other Features
Center Roller
Category - BDI
Conveyor Idler Roller
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
C5-TEI-36SB
Weight / LBS
14
Long Description
Conveyor; 36" Belt Width; 5" Roller Diameter; 11-3/4" Roller Width; CEMA C; Trougher Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
36 Inch | 914.4 Millimeter
Roller Width
11.75 Inch | 298.45 Millimeter
Roller Diameter
5 Inch | 127 Millimeter