token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

E7-TI-96

E7-TI-96

E7-TI-96 IMPACT IDLER ROLL ; 7" DIA ROLLER 96" WIDE BELT CEMA E

Roller, Idler; Conveyor; Equal Impact Idler; 96" Belt Width; 7" Roller Diameter; 33-3/4" Length; CEMA E; Rubber Roller Material; Ball Bearing; Non Relubricatable

Part #

E7-TI-96

BDI #

21976090

p65WarningMessage
PRICE
$ 690.14 / each
p65WarningMessage

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
31.75
UNSPSC
24101701
EAN
0697950823270
Product Name
Roller
Frame Type
Equal Impact Idler
CEMA Class
CEMA E
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Equal Impact Idler
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller, Idler; Conveyor; Equal Impact Idler; 96" Belt Width; 7" Roller Diameter; 33-3/4" Length; CEMA E; Rubber Roller Material; Ball Bearing; Non Relubricatable
Roller Width
33.75 Inch | 857.25 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Belt Width
96 Inch | 2438.4 Millimeter