token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

14X44 CR DR HE25 3/8 HBG LAG

14X44 CR DR HE25 3/8 HBG LAG

14X44 CR DR HE25 3/8 HBG LAG DRUM PULLEY ; POR NON RETURNABLE

Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 14" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1.8" Length Thru Bore; 1 Keyseats

Part #

207205

BDI #

266522

p65WarningMessage
p65WarningMessage

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
83.99
UNSPSC
24101716
EAN
0782475548224
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE25
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
570
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
14X44 CR DR HE25 3/8 HBG LAG
Manufacturer Internal Number
207205
Weight / LBS
185
Long Description
Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 14" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1.8" Length Thru Bore; 1 Keyseats
Pulley Diameter
14 Inch | 355.6 Millimeter
Length Thru Bore
1.8 Inch | 45.72 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Face Width
44 Inch | 1,117.6 Millimeter
Bore
0 Inch | 0 Millimeter