Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3-007-60 OBSOLETE DO NOT USE 02/23

3-007-60 OBSOLETE DO NOT USE 02/23

3-007-60 OBSOLETE DO NOT USE 02/23 ; POR 2.5DIA 3BRG COT BF60

Roller; Carrying; Hex Shaft Mount; 11/16" Shaft Dia/Bore; 2-1/2" Roller Diameter; 59-3/4" Roller Width; Single Roller; 250 Series; 62" Shaft Length; 60" Distance Between Frame; Sleeve Bearing; Polymer Roller Material

Part #

3-007-60 OBSOLETE DO NOT USE 02/23

BDI #

18140139

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.45
Product Name
Roller
Product Type
Carrying
Mounting Method
Hex Shaft
Roller Type
Single
Series
250
Bearing Type
Sleeve Bearing
Spring Loaded
No
Roller Material
Polymer
Other Features
Non Corrosive | For Heavy Duty Handling Conveyor | Optional Spring Loaded Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Rollers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor Carrying
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3-007-60
Manufacturer Internal Number
6484148
Weight / LBS
12
Long Description
Roller; Carrying; Hex Shaft Mount; 11/16" Shaft Dia/Bore; 2-1/2" Roller Diameter; 59-3/4" Roller Width; Single Roller; 250 Series; 62" Shaft Length; 60" Distance Between Frame; Sleeve Bearing; Polymer Roller Material
Shaft Dia/Bore
0.688 Inch | 17.475 Millimeter
Roller Diameter
2.5 Inch | 63.5 Millimeter
Roller Width
59.75 Inch | 1,517.65 Millimeter
Shaft Length
62 Inch | 1,574.8 Millimeter
Distance Between Frame
60 Inch | 1,524 Millimeter