Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

32892RN

32892RN

32892RN CHAIN RETURN ROLLER ; NON-RETURNABLE

Roller; Return; Hollow Bore Mount; 3/4" Shaft Dia/Bore; 2.24" Roller Diameter; 3-1/4" Roller Width; Single Roller; R3B Series; Sleeve Bearing; HDPE Roller Material

Part #

32892RN

BDI #

342504

PRICE
$ 14.67 / each
$ 14.68 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
24101701
EAN
0787405204751
Product Name
Conveyor Roller
Product Type
Return
Mounting Method
Hollow Bore
Roller Type
Single
Series
R3B
Bearing Type
Sleeve Bearing
Spring Loaded
No
Roller Material
HDPE
Other Features
Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface
Inch - Metric
Inch
Category - BDI
Conveyor Components Rollers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor Return
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
32892RN
Manufacturer Internal Number
32892RN
Weight / LBS
0.01
Long Description
Roller; Return; Hollow Bore Mount; 3/4" Shaft Dia/Bore; 2.24" Roller Diameter; 3-1/4" Roller Width; Single Roller; R3B Series; Sleeve Bearing; HDPE Roller Material
Shaft Dia/Bore
0.75 Inch | 19.05 Millimeter
Roller Width
3.25 Inch | 82.55 Millimeter
Distance Between Frame
0 Inch | 0 Millimeter
Roller Diameter
2.24 Inch | 56.896 Millimeter
Shaft Length
0 Inch | 0 Millimeter