Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DPL7-22

DPL7-22

SYSTEM PLAST DPL7-22

Roller; Carrying; Hex Shaft Mount; 7/16" Shaft Dia/Bore; 1.9" Roller Diameter; 21-3/4" Roller Width; Single Roller; DPL7 Series; 23-3/8" Shaft Length; 22" Distance Between Frame; Ball Bearing; PVC Roller Material

Part #

DPL7-22

BDI #

342346

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.315
Product Name
Conveyor Roller
Product Type
Carrying
Mounting Method
Hex Shaft
Roller Type
Single
Series
DPL7
Bearing Type
Ball Bearing
Spring Loaded
Yes
Roller Material
PVC
Other Features
Acetal Plastic Ball Bearing with 420 Stainless Steel Ball | Carbon Steel Hex Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Rollers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor Carrying
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
DPL7-22
Manufacturer Internal Number
DPL7-22
Weight / LBS
2.9
Long Description
Roller; Carrying; Hex Shaft Mount; 7/16" Shaft Dia/Bore; 1.9" Roller Diameter; 21-3/4" Roller Width; Single Roller; DPL7 Series; 23-3/8" Shaft Length; 22" Distance Between Frame; Ball Bearing; PVC Roller Material
Shaft Length
23.375 Inch | 593.725 Millimeter
Roller Width
21.75 Inch | 552.45 Millimeter
Roller Diameter
1.9 Inch | 48.26 Millimeter
Distance Between Frame
22 Inch | 558.8 Millimeter
Shaft Dia/Bore
0.438 Inch | 11.125 Millimeter