Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RP3B-75-50

RP3B-75-50

RP3B-75-50 COMBI ROLLER RUB

Roller; Return; Hollow Bore Mount; 3/4" Shaft Dia/Bore; 2.24" Roller Diameter; 3-1/4" Roller Width; Single Roller; RP3B Series; Sleeve Bearing; Polypropylene Roller Material

Part #

RP3B-75-50

BDI #

342488

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
24101701
Product Name
Conveyor Roller
Product Type
Return
Mounting Method
Hollow Bore
Roller Type
Single
Series
RP3B
Bearing Type
Sleeve Bearing
Spring Loaded
No
Roller Material
Polypropylene
Other Features
Impact Resistant | Black | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface | Solid
Inch - Metric
Inch
Category - BDI
Conveyor Components Rollers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor Return
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
321991RN
Manufacturer Internal Number
321991RN
Weight / LBS
0.01
Long Description
Roller; Return; Hollow Bore Mount; 3/4" Shaft Dia/Bore; 2.24" Roller Diameter; 3-1/4" Roller Width; Single Roller; RP3B Series; Sleeve Bearing; Polypropylene Roller Material
Shaft Dia/Bore
0.75 Inch | 19.05 Millimeter
Distance Between Frame
0 Inch | 0 Millimeter
Shaft Length
0 Inch | 0 Millimeter
Roller Width
3.25 Inch | 82.55 Millimeter
Roller Diameter
2.24 Inch | 56.896 Millimeter