Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-R3B-185-50-G

VG-R3B-185-50-G

SYSTEM PLAST VG-R3B-185-50-G

Roller; Return; Hollow Bore Mount; 18.5MM Shaft Dia/Bore; 50MM Roller Diameter; 82MM Roller Width; Single Roller; R3B Series; Sleeve Bearing; HDPE Roller Material

Part #

VG-R3B-185-50-G

BDI #

342432

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
Product Name
Conveyor Roller
Product Type
Return
Mounting Method
Hollow Bore
Roller Type
Single
Series
R3B
Bearing Type
Sleeve Bearing
Spring Loaded
No
Roller Material
HDPE
Other Features
Green | With Rubber Ring
Inch - Metric
Metric
Category - BDI
Conveyor Components Rollers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor Return
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-R3B-185-50-G
Manufacturer Internal Number
VG-R3B-185
Weight / LBS
0.01
Long Description
Roller; Return; Hollow Bore Mount; 18.5MM Shaft Dia/Bore; 50MM Roller Diameter; 82MM Roller Width; Single Roller; R3B Series; Sleeve Bearing; HDPE Roller Material
Shaft Length
0 Inch | 0 Millimeter
Shaft Dia/Bore
0.728 Inch | 18.5 Millimeter
Distance Between Frame
0 Inch | 0 Millimeter
Roller Diameter
1.969 Inch | 50 Millimeter
Roller Width
3.228 Inch | 82 Millimeter