token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-340-80-10

VG-340-80-10

VG-340-80-10 CONVEYOR CHAIN GUIDE ; NON-RETURNABLE ASSY #80 10FT/BOX

Chain Guide | Wear Strip; 0.6" Track Width; Series 340-80; 10 Feet Long; 1.69" Height; 1.74" Width; 80; Aluminum; UHMW Insert/Roller Material

Part #

VG-340-80-10

BDI #

337924

p65WarningMessage
PRICE
$ 50.45 / Foot
$ 50.45 / Foot
p65WarningMessage

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.431
UNSPSC
24101700
EAN
0787405488465
Product Name
Chain Guide | Wear Strip
Length - Feet
10
Series
340-80
Chain/Cable/Belt Number
80
Material
Aluminum
Insert/Roller Material
UHMW
Other Features
Price is per Foot | Aluminum Extrusion | With Wear Strip | ANSI Roller Chain
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Chain Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-340-80-10
Manufacturer Internal Number
VG-340-80-
Weight / LBS
0.21
Long Description
Chain Guide | Wear Strip; 0.6" Track Width; Series 340-80; 10 Feet Long; 1.69" Height; 1.74" Width; 80; Aluminum; UHMW Insert/Roller Material
Width
1.74 Inch | 44.196 Millimeter
Height
1.69 Inch | 42.926 Millimeter
Track Width
0.6 Inch | 15.24 Millimeter