token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-A600-20

VG-A600-10

VG-A600-10 CONVEYOR GUIDE RAIL ; ALUM S/D 10FT/BOX

Side Guide Rail; 10 Feet Long; 0.78" Height; 0" Width; Aluminum

Part #

VG-A600-10

BDI #

337366

p65WarningMessage
PRICE
$ 4.51 / Foot
p65WarningMessage

QTY

INVENTORY:
100
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.132
UNSPSC
24101707
EAN
0787405316676
Product Name
Side Guide Rail
Length - Feet
10
Material
Aluminum
Other Features
Price is per Foot | Support Member Under Belting and Table Top Chain
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Rail
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-A600-10
Manufacturer Internal Number
VG-A600-10
Weight / LBS
0.568
Long Description
Side Guide Rail; 10 Feet Long; 0.78" Height; 0" Width; Aluminum
Width
0 Inch | 0 Millimeter
Height
0.78 Inch | 19.812 Millimeter
Track Width
0 Inch | 0 Millimeter