token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-GST-.75-10

VG-GST-.75-10

VG-GST-.75-10 CONVEYOR GUIDE RAIL ; NON-RETURNABLE GS TEE 10FT/RLL

Belt or Chain Guide / Wear Strip; 3/4" Track Width; Series T-.75; 10 Feet Long; 0.83" Height; 3/4" Width; Steel; UHMW-PE Insert/Roller Material

Part #

VG-GST-.75-10

BDI #

337429

p65WarningMessage
PRICE
$ 139.46 / roll
p65WarningMessage

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.222
UNSPSC
24101700
EAN
0787405399556
Product Name
Belt or Chain Guide / Wear Strip
Length - Feet
10
Series
T-.75
Material
Steel
Insert/Roller Material
UHMW-PE
Other Features
Price is per Foot / Tee Type / 14 Gauge
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Belt/Chain Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-GST-.75-10
Manufacturer Internal Number
VG-GST-.75-10
Weight / LBS
0.49
Long Description
Belt or Chain Guide / Wear Strip; 3/4" Track Width; Series T-.75; 10 Feet Long; 0.83" Height; 3/4" Width; Steel; UHMW-PE Insert/Roller Material
Track Width
0.75 Inch | 19.05 Millimeter
Height
0.83 Inch | 21.082 Millimeter
Width
0.75 Inch | 19.05 Millimeter