Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-J100-125T-250

VG-J100-125T-250

VG-J100-125T-250 J LEG GUIDE PROFILE ; UHMW 1/8"X1" 250FT/BOX

Chain Guide | Wear Strip; 1" Track Width; Series 1" J-Legs; 250 Feet Long; 0.4" Height; 1" Width; UHMW-PE

Part #

VG-J100-125T-250

BDI #

338353

PRICE
$ 840.00 / box

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
24101700
EAN
0787405503465
Product Name
Chain Guide | Wear Strip
Length - Feet
250
Series
1" J-Legs
Material
UHMW-PE
Other Features
Price is per Foot | Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Chain Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-J100-125T-250
Manufacturer Internal Number
VG-J100-12
Weight / LBS
0.1
Long Description
Chain Guide | Wear Strip; 1" Track Width; Series 1" J-Legs; 250 Feet Long; 0.4" Height; 1" Width; UHMW-PE
Track Width
1 Inch | 25.4 Millimeter
Width
1 Inch | 25.4 Millimeter
Height
0.4 Inch | 10.16 Millimeter