token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-JL081-188-20

VG-JL081-188-20

VG-JL081-188-20 J LEG GUIDE PROFILE ; LIP 15/16" X 3/16" 20FT/BOX

Chain Guide | Wear Strip; 0.83" Track Width; 20 Feet Long; 0.59" Height; 0.96" Width; UHMW-PE

Part #

VG-JL081-188-20

BDI #

338253

p65WarningMessage
PRICE
$ 81.58 / box
p65WarningMessage

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
24101700
EAN
0787405505179
Product Name
Chain Guide | Wear Strip
Length - Feet
20
Material
UHMW-PE
Other Features
Price is per Foot | Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Chain Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-JL081-188-20
Manufacturer Internal Number
VG-JL081-1
Weight / LBS
0.15
Long Description
Chain Guide | Wear Strip; 0.83" Track Width; 20 Feet Long; 0.59" Height; 0.96" Width; UHMW-PE
Track Width
0.83 Inch | 21.082 Millimeter
Width
0.96 Inch | 24.384 Millimeter
Height
0.59 Inch | 14.986 Millimeter