token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-JS150-125-10

VG-JS150-125-10

VG-JS150-125-10 J LEG GUIDE PROFILE ; NON-RETURNABLE UHMW 1/8"X1-1/2" 10FT/BOX

Chain Guide | Wear Strip; 1-1/2" Track Width; Series 1-1/2" J-Legs; 10 Feet Long; 0.39" Height; 1-1/2" Width; UHMW-PE

Part #

VG-JS150-125-10

BDI #

338305

p65WarningMessage
PRICE
$ 3.48 / Foot
p65WarningMessage

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.068
UNSPSC
24101700
EAN
0787405420809
Product Name
Chain Guide | Wear Strip
Length - Feet
10
Series
1-1/2" J-Legs
Material
UHMW-PE
Other Features
Price is per Foot | Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Chain Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-JS150-125-10
Manufacturer Internal Number
VG-JS150-1
Weight / LBS
0.1
Long Description
Chain Guide | Wear Strip; 1-1/2" Track Width; Series 1-1/2" J-Legs; 10 Feet Long; 0.39" Height; 1-1/2" Width; UHMW-PE
Width
1.5 Inch | 38.1 Millimeter
Track Width
1.5 Inch | 38.1 Millimeter
Height
0.39 Inch | 9.906 Millimeter