token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-P1345-20

VG-P1345-20

VG-P1345-20 EXTRUDED GUIDE BAR CAP ; LEG 1/16" UHMW 20FT/BOX

Belt Guide | Wear Strip; 0.81" Track Width; Series P1345; 20 Feet Long; 0.76" Height; 0.81" Width; UHMW

Part #

VG-P1345-20

BDI #

338542

p65WarningMessage
PRICE
$ 74.16 / box
p65WarningMessage

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
UNSPSC
24101700
EAN
0787405508712
Product Name
Belt Guide | Wear Strip
Length - Feet
20
Series
P1345
Material
UHMW
Other Features
Price is per Foot | Clips onto 1/8 Inch; 12 Ga or 11 Ga Flat Bar | Wear Resistant
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Belt Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P1345-20
Manufacturer Internal Number
VG-P1345-2
Weight / LBS
0.095
Long Description
Belt Guide | Wear Strip; 0.81" Track Width; Series P1345; 20 Feet Long; 0.76" Height; 0.81" Width; UHMW
Track Width
0.81 Inch | 20.574 Millimeter
Width
0.81 Inch | 20.574 Millimeter
Height
0.76 Inch | 19.304 Millimeter