Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-P14BC-100

VG-P14BC-100

VG-P14BC-100 EXTRUDED GUIDE BAR CAP ; 1/4" UHMW 100FT/BOX

Belt Guide / Wear Strip; 1/2" Track Width; Series P14BC; 100 Feet Long; 1/2" Height; 1/2" Width; UHMW

Part #

VG-P14BC-100

BDI #

338553

PRICE
$ 287.54 / box

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.023
UNSPSC
24101700
EAN
0787405447967
Product Name
Belt Guide / Wear Strip
Length - Feet
100
Series
P14BC
Material
UHMW
Other Features
Price is per Foot / Clips onto 1/4 Inch Flat Bar / Wear Resistant
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Belt Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P14BC-100
Manufacturer Internal Number
VG-P14BC-100
Weight / LBS
0.05
Long Description
Belt Guide / Wear Strip; 1/2" Track Width; Series P14BC; 100 Feet Long; 1/2" Height; 1/2" Width; UHMW
Height
0.5 Inch | 12.7 Millimeter
Track Width
0.5 Inch | 12.7 Millimeter
Width
0.5 Inch | 12.7 Millimeter