token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-P18BC-10

VG-P18BC-10

VG-P18BC-10 EXTRUDED GUIDE BAR CAP ; NON-RETURNABLE 1/8" UHMW 10FT/BOX

Belt Guide | Wear Strip; 0.31" Track Width; Series P18BC; 10 Feet Long; 1/2" Height; 0.31" Width; UHMW

Part #

VG-P18BC-10

BDI #

338591

p65WarningMessage
PRICE
$ 2.88 / Foot
p65WarningMessage

QTY

INVENTORY:
460
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.021
UNSPSC
24101700
EAN
0787405448308
Product Name
Belt Guide | Wear Strip
Length - Feet
10
Series
P18BC
Material
UHMW
Other Features
Price is per Foot | Clips onto 1/8 Inch; 12 Ga or 11 Ga Flat Bar | Wear Resistant
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Belt Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P18BC-10
Manufacturer Internal Number
VG-P18BC-10
Weight / LBS
0.04
Long Description
Belt Guide | Wear Strip; 0.31" Track Width; Series P18BC; 10 Feet Long; 1/2" Height; 0.31" Width; UHMW
Height
0.5 Inch | 12.7 Millimeter
Width
0.31 Inch | 7.874 Millimeter
Track Width
0.31 Inch | 7.874 Millimeter