token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-P18CC-20

VG-P18CC-20

VG-P18CC-20 EXTRUDED GUIDE J-LEG PROFILE ; 3/4" UHMW-PE 20FT/BOX

Chain Guide / Wear Strip; 3/4" Track Width; Series 3/4" J-Legs; 20 Feet Long; 0.38" Height; 3/4" Width; UHMW-PE

Part #

VG-P18CC-20

BDI #

338607

p65WarningMessage
PRICE
$ 61.39 / box
$ 61.39 / box
p65WarningMessage

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
24101700
EAN
0787405448407
Product Name
Chain Guide / Wear Strip
Length - Feet
20
Series
3/4" J-Legs
Material
UHMW-PE
Other Features
Price is per Foot / Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Chain Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P18CC-20
Manufacturer Internal Number
VG-P18CC-20
Weight / LBS
0.11
Long Description
Chain Guide / Wear Strip; 3/4" Track Width; Series 3/4" J-Legs; 20 Feet Long; 0.38" Height; 3/4" Width; UHMW-PE
Width
0.75 Inch | 19.05 Millimeter
Height
0.38 Inch | 9.652 Millimeter
Track Width
0.75 Inch | 19.05 Millimeter