token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-P18SBC-10

VG-P18SBC-10

VG-P18SBC-10 EXTRUDED GUIDE BAR CAP ; NON-RETURNABLE 1/8" UHMW 10FT/BOX

Belt Guide / Wear Strip; 0.31" Track Width; Series P18SBC; 10 Feet Long; 0.38" Height; 0.31" Width; UHMW

Part #

VG-P18SBC-10

BDI #

338629

p65WarningMessage
PRICE
$ 25.54 / box
p65WarningMessage

QTY

INVENTORY:
64
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
UNSPSC
24101700
EAN
0787405510067
Product Name
Belt Guide / Wear Strip
Length - Feet
10
Series
P18SBC
Material
UHMW
Other Features
Price is per Foot / Clips onto 1/8 Inch; 12 Ga or 11 Ga Flat Bar / Wear Resistant
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Belt Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P18SBC-10
Manufacturer Internal Number
VG-P18SBC-10
Weight / LBS
0.042
Long Description
Belt Guide / Wear Strip; 0.31" Track Width; Series P18SBC; 10 Feet Long; 0.38" Height; 0.31" Width; UHMW
Track Width
0.31 Inch | 7.874 Millimeter
Height
0.38 Inch | 9.652 Millimeter
Width
0.31 Inch | 7.874 Millimeter