Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-P38BC-NS-100

VG-P38BC-NS-100

VG-P38BC-NS-100 EXTRUDED GUIDE BAR CAP ; NON-RETURNABLE BAR CAP 3/8" NS 100FT/BOX

Belt Guide | Wear Strip; 3/4" Track Width; Series P38BC; 100 Feet Long; 0.63" Height; 3/4" Width; Nolu-S

Part #

VG-P38BC-NS-100

BDI #

338752

PRICE
$ 451.23 / box

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
UNSPSC
24101700
EAN
0787405512214
Product Name
Belt Guide | Wear Strip
Length - Feet
100
Series
P38BC
Material
Nolu-S
Other Features
Price is per Foot | Clips onto 3/8 Inch Flat Bar | Wear Resistant
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Belt Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P38BC-NS-100
Manufacturer Internal Number
VG-P38BC-N
Weight / LBS
0.087
Long Description
Belt Guide | Wear Strip; 3/4" Track Width; Series P38BC; 100 Feet Long; 0.63" Height; 3/4" Width; Nolu-S
Height
0.63 Inch | 16.002 Millimeter
Track Width
0.75 Inch | 19.05 Millimeter
Width
0.75 Inch | 19.05 Millimeter