token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-P7GABC-100

VG-P7GABC-100

VG-P7GABC-100 EXTRUDED GUIDE BAR CAP ; COVER SNAP BAR UHMW 100FT/BOX

Belt Guide | Wear Strip; 0.62" Track Width; Series P7GABC; 100 Feet Long; 3/4" Height; 0.62" Width; UHMW

Part #

VG-P7GABC-100

BDI #

338822

p65WarningMessage
PRICE
$ 550.02 / box
p65WarningMessage

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.068
UNSPSC
24101700
EAN
0787405513884
Product Name
Belt Guide | Wear Strip
Length - Feet
100
Series
P7GABC
Material
UHMW
Other Features
Price is per Foot | Wear Resistant | Clips onto 7 Gauge Flat Bar
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Belt Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P7GABC-100
Manufacturer Internal Number
VG-P7GABC-
Weight / LBS
0.12
Long Description
Belt Guide | Wear Strip; 0.62" Track Width; Series P7GABC; 100 Feet Long; 3/4" Height; 0.62" Width; UHMW
Track Width
0.62 Inch | 15.748 Millimeter
Width
0.62 Inch | 15.748 Millimeter
Height
0.75 Inch | 19.05 Millimeter