Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
VG-SST-HT-1.25-10 OBS DO NOT USE 12/20

VG-SST-HT-1.25-10 OBS DO NOT USE 12/20

VG-SST-HT-1.25-10 OBS DO NOT USE 12/20

VG-SST-HT-1.25-10 OBS DO NOT USE 12/20 ; SS TEE HI 10'

Belt or Chain Guide | Wear Strip; 1-1/4" Track Width; Series T-HT; 10 Feet Long; 1-1/4" Height; 0.83" Width; Stainless Steel; PTFE Insert/Roller Material

Part #

VG-SST-HT-1.25-10 - OBS

BDI #

337714

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.402
UNSPSC
24101700
Product Name
Belt or Chain Guide | Wear Strip
Length - Feet
10
Series
T-HT
Material
Stainless Steel
Insert/Roller Material
PTFE
Other Features
Price is per Foot | Hi-Temperature | Tee Type | 14 Gauge
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Belt/Chain Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-SST-HT-1.25-10
Manufacturer Internal Number
VG-SST-HT-
Weight / LBS
0.886
Long Description
Belt or Chain Guide | Wear Strip; 1-1/4" Track Width; Series T-HT; 10 Feet Long; 1-1/4" Height; 0.83" Width; Stainless Steel; PTFE Insert/Roller Material
Width
0.83 Inch | 21.082 Millimeter
Height
1.25 Inch | 31.75 Millimeter
Track Width
1.25 Inch | 31.75 Millimeter