Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

177352U

177352U

177352U CONVEYOR LEVELER ; NON-RETURNABLE SANISTAR

Leveler; Articulating; 3/4-10 Thread Size; 1.45" Thread Length; SaniStar Series; 7.3" Overall Height; 0.91" Base Plate Height; 3" Base Plate Diameter; 1 Mounting Holes; 0.59 Inch Mounting Hole Size; Stainless Steel Stem Material

Part #

177352U

BDI #

343650

PRICE
$ 125.32 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.445
UNSPSC
24101700
EAN
0787405535596
Product Name
Leveler
Product Type
Articulating
Thread Size
3/4-10
Articulation
4 Degree
Series
SaniStar
Number of Mounting Holes
1
Mounting Hole Size
0.59 Inch
Stem Material
Stainless Steel
Base Plate Material
Stainless Steel
Other Features
Sanitary Design | Maximum Load 1800 Lbs | Built-In Vibration Pad | With Mounting Hole and Thread Cover
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
177352U
Manufacturer Internal Number
177352U
Weight / LBS
0.98
Long Description
Leveler; Articulating; 3/4-10 Thread Size; 1.45" Thread Length; SaniStar Series; 7.3" Overall Height; 0.91" Base Plate Height; 3" Base Plate Diameter; 1 Mounting Holes; 0.59 Inch Mounting Hole Size; Stainless Steel Stem Material
Overall Height
7.3 Inch | 185.42 Millimeter
Thread Length
1.45 Inch | 36.83 Millimeter
Base Plate Diameter
3 Inch | 76.2 Millimeter
Base Plate Height
0.91 Inch | 23.114 Millimeter