Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-501-01-S34-L10T

VG-501-01-S34-L10T

VG-501-01-S34-L10T CONVEYOR LEVELER ; LOCALIGN SS NON RETURNABLE

Leveler; Articulating; 3/4-10 Thread Size; 8.81" Thread Length; 501-T Series; 10.71" Overall Height; 0.9" Base Plate Height; 2.38" Base Plate Diameter; Stainless Steel Stem Material

Part #

VG-501-01-S34-L10T

BDI #

342921

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.508
EAN
0787405238862
Product Name
Leveler
Product Type
Articulating
Thread Size
3/4-10
Articulation
5 Degree
Series
501-T
Number of Mounting Holes
0
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-504
Other Features
Light Duty | Maximum Load 2000 Lbs
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-501-01-S34-L10T
Weight / LBS
1.12
Long Description
Leveler; Articulating; 3/4-10 Thread Size; 8.81" Thread Length; 501-T Series; 10.71" Overall Height; 0.9" Base Plate Height; 2.38" Base Plate Diameter; Stainless Steel Stem Material
Base Plate Height
0.9 Inch | 22.86 Millimeter
Thread Length
8.81 Inch | 223.774 Millimeter
Base Plate Diameter
2.38 Inch | 60.452 Millimeter
Overall Height
10.71 Inch | 272.034 Millimeter