SYSTEM PLAST
VG-505-02-S58-L3 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Leveler; Articulating; 5/8-11 Thread Size; 2.47" Thread Length; 505 Series; 3.74" Overall Height; 3.15" Base Plate Diameter; 2 Mounting Holes; 0.35 Inch Mounting Hole Size; Stainless Steel Stem Material
Part #
BDI #
SYSTEM PLAST
VG-511-01-S12-L5T CONVEYOR LEVELER ; NON-RETURNABLE LOCALIGN SS
Leveler; Articulating; 1/2-13 Thread Size; 4.6" Thread Length; 511-T Series; 6.2" Overall Height; 4" Base Plate Diameter; Stainless Steel Stem Material
Part #
BDI #
SYSTEM PLAST
VG-505-02-SM12-L3 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Leveler; Articulating; M12 Thread Size; 62.738MM Thread Length; 505 Series; 94.996MM Overall Height; 80.01MM Base Plate Diameter; 2 Mounting Holes; 0.35 Inch Mounting Hole Size; Stainless Steel Stem Material
Part #
BDI #
SYSTEM PLAST
177352U CONVEYOR LEVELER ; NON-RETURNABLE SANISTAR
Leveler; Articulating; 3/4-10 Thread Size; 1.45" Thread Length; SaniStar Series; 7.3" Overall Height; 0.91" Base Plate Height; 3" Base Plate Diameter; 1 Mounting Holes; 0.59 Inch Mounting Hole Size; Stainless Steel Stem Material
Part #
BDI #
SYSTEM PLAST
VG-511-04-S34-L10 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Leveler; Articulating; 3/4-10 Thread Size; 9.09" Thread Length; 511 Series; 10.69" Overall Height; 4" Base Plate Diameter; 2 Mounting Holes; 0.48 Inch Mounting Hole Size; Stainless Steel Stem Material
Part #
BDI #