Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
VG-520-02-P34-L7K OBS DO NOT USE 11/22

VG-520-02-P34-L7K OBS DO NOT USE 11/22

VG-520-02-P34-L7K OBS DO NOT USE 11/22

VG-520-02-P34-L7K OBS DO NOT USE 11/22 ; ADJ PLASTIC NON RETURNABLE

Leveler; Articulating; 3/4-10 Thread Size; 4.93" Thread Length; 520-K Series; 7-1/2" Overall Height; 4.84" Base Plate Diameter; 2 Mounting Holes; 0.52 Inch Mounting Hole Size; Steel Stem Material

Part #

VG-520-02-P34-L7K - OBS

BDI #

343353

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.499
UNSPSC
24101700
Product Name
Leveler
Product Type
Articulating
Thread Size
3/4-10
Articulation
2 Degree
Series
520-K
Number of Mounting Holes
2
Mounting Hole Size
0.52 Inch
Stem Material
Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-514 | VG-514N
Other Features
Heavy Duty | Maximum Load 7000 Lbs | Zinc Plated Stem
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-520-02-P34-L7K
Weight / LBS
1.1
Long Description
Leveler; Articulating; 3/4-10 Thread Size; 4.93" Thread Length; 520-K Series; 7-1/2" Overall Height; 4.84" Base Plate Diameter; 2 Mounting Holes; 0.52 Inch Mounting Hole Size; Steel Stem Material
Overall Height
7.5 Inch | 190.5 Millimeter
Base Plate Height
0 Inch | 0 Millimeter
Thread Length
4.93 Inch | 125.222 Millimeter
Base Plate Diameter
4.84 Inch | 122.936 Millimeter