Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

177351U

177351U

177351U CONVEYOR LEVELER ; NON-RETURNABLE SANISTAR

Leveler; Articulating; 5/8-11 Thread Size; 2.65" Thread Length; SaniStar Series; 9-1/4" Overall Height; 0.91" Base Plate Height; 3" Base Plate Diameter; 1 Mounting Holes; 0.59 Inch Mounting Hole Size; Stainless Steel Stem Material

Part #

177351U

BDI #

343649

PRICE
$ 114.02 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.694
UNSPSC
24101700
EAN
0787405541177
Product Name
Leveler
Product Type
Articulating
Thread Size
5/8-11
Articulation
4 Degree
Series
SaniStar
Number of Mounting Holes
1
Mounting Hole Size
0.59 Inch
Stem Material
Stainless Steel
Base Plate Material
Stainless Steel
Other Features
Sanitary Design | Maximum Load 1800 Lbs | Built-In Vibration Pad | With Mounting Hole and Thread Cover
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
177351U
Manufacturer Internal Number
177351U
Weight / LBS
1.53
Long Description
Leveler; Articulating; 5/8-11 Thread Size; 2.65" Thread Length; SaniStar Series; 9-1/4" Overall Height; 0.91" Base Plate Height; 3" Base Plate Diameter; 1 Mounting Holes; 0.59 Inch Mounting Hole Size; Stainless Steel Stem Material
Overall Height
9.25 Inch | 234.95 Millimeter
Thread Length
2.65 Inch | 67.31 Millimeter
Base Plate Diameter
3 Inch | 76.2 Millimeter
Base Plate Height
0.91 Inch | 23.114 Millimeter