Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DR8505-12IN MTW

DR8505-12IN MTW

DR8505-12IN MTW MATTOP CHAIN ; NON RETURNABLE

Mat Top Modular Belting; 8505; Solid Top; 3/4" Pitch; 12" Modular Belting Width; Straight Running and Back Flexing; High Performance; Polyester Pin Material; 0.34" Plate Height

Part #

10604373

BDI #

21598204

PRICE
$ 106.14 / Foot
$ 136.30 / Foot

QTY

INVENTORY:
20
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.052
UNSPSC
31151615
EAN
0782934945977
Modular Belting Size
8505
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Material Type
High Performance
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.82
Long Description
Mat Top Modular Belting; 8505; Solid Top; 3/4" Pitch; 12" Modular Belting Width; Straight Running and Back Flexing; High Performance; Polyester Pin Material; 0.34" Plate Height
Modular Belting Width
12 Inch | 304.8 Millimeter
Plate Height
0.34 Inch | 8.7 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter