Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NBB-110

NBB-110

NBB-110 ROLLER END BALL BEARING ; NON-RETURNABLE 2EA/PAK

Bearing; Roller End; 1/4" Bore; 0.63" Outside Diameter; 0.81" Width; Ball Bearing; 0.81" Flange Outside Diameter; Acetal

Part #

NBB-110

BDI #

342361

PRICE
$ 17.60 / pack
$ 17.62 / pack

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171504
EAN
0787405445611
Product Name
Bearing
Product Type
Roller End
Rolling Element
Ball
Material
Acetal
Other Features
Round Bore | 420 Stainless Alloy Ball
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller End Bearings
Product Group - BDI
570
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
NBB-110
Manufacturer Internal Number
NBB-110
Weight / LBS
0.01
Long Description
Bearing; Roller End; 1/4" Bore; 0.63" Outside Diameter; 0.81" Width; Ball Bearing; 0.81" Flange Outside Diameter; Acetal
Bore
0.25 Inch | 6.35 Millimeter
Width
0.81 Inch | 20.574 Millimeter
Outside Diameter
0.63 Inch | 16.002 Millimeter
Flange Outside Diameter
0.81 Inch | 20.574 Millimeter