Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NRB-270/8

NRB-270/8

NRB-270/8 ROLLER END BEARING ; NON-RETURNABLE 2EA/PAK

Bearing; Roller End; 1/2" Bore; 2.09" Outside Diameter; 0" Width; Plain Bearing; 2.37" Flange Outside Diameter; Acetal

Part #

NRB-270/8

BDI #

342382

PRICE
$ 11.48 / pack
$ 11.50 / pack

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
UNSPSC
31171515
EAN
0787405446700
Product Name
Bearing
Product Type
Roller End
Rolling Element
Plain
Material
Acetal
Other Features
Round Bore | 2 Inch Schedule 40 Pipe
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller End Bearings
Product Group - BDI
570
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Plain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
NRB-270/8
Manufacturer Internal Number
NRB-270/8
Weight / LBS
0.2
Long Description
Bearing; Roller End; 1/2" Bore; 2.09" Outside Diameter; 0" Width; Plain Bearing; 2.37" Flange Outside Diameter; Acetal
Bore
0.5 Inch | 12.7 Millimeter
Width
0 Inch | 0 Millimeter
Outside Diameter
2.09 Inch | 53.086 Millimeter
Flange Outside Diameter
2.37 Inch | 60.198 Millimeter