Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SB4-R220

SB4-R220

SB4-R220 ROLLER END BEARING ; NON-RETURNABLE ABS PLUG 2EA/PAK

Bearing; Roller End; 1/2" Bore; 1.61" Outside Diameter; 1.63" Width; Plain Bearing; 1.9" Flange Outside Diameter; ABS

Part #

SB4-R220

BDI #

342409

PRICE
$ 35.26 / pack
$ 35.28 / pack

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
UNSPSC
31171515
EAN
0787405461338
Product Name
Bearing
Product Type
Roller End
Rolling Element
Plain
Material
ABS
Other Features
Blind Round Bore | 1-1/2 Inch Schedule 40 Pipe
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller End Bearings
Product Group - BDI
570
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Plain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SB4-R220
Manufacturer Internal Number
SB4-R220
Weight / LBS
0.09
Long Description
Bearing; Roller End; 1/2" Bore; 1.61" Outside Diameter; 1.63" Width; Plain Bearing; 1.9" Flange Outside Diameter; ABS
Outside Diameter
1.61 Inch | 40.894 Millimeter
Flange Outside Diameter
1.9 Inch | 48.26 Millimeter
Width
1.63 Inch | 41.402 Millimeter
Bore
0.5 Inch | 12.7 Millimeter