Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ST4-R270

ST4-R270

ST4-R270 ROLLER END BEARING ; NON-RETURNABLE 2EA/PAK

Bearing; Roller End; 1/2" Bore; 2.07" Outside Diameter; 1.63" Width; Plain Bearing; 2-3/8" Flange Outside Diameter; ABS

Part #

ST4-R270

BDI #

342423

PRICE
$ 36.53 / pack
$ 36.56 / pack

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.068
UNSPSC
31171515
EAN
0787405476318
Product Name
Bearing
Product Type
Roller End
Rolling Element
Plain
Material
ABS
Other Features
Round Bore | 2 Inch Schedule 40 Pipe
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller End Bearings
Product Group - BDI
570
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Plain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ST4-R270
Manufacturer Internal Number
ST4-R270
Weight / LBS
0.15
Long Description
Bearing; Roller End; 1/2" Bore; 2.07" Outside Diameter; 1.63" Width; Plain Bearing; 2-3/8" Flange Outside Diameter; ABS
Width
1.63 Inch | 41.402 Millimeter
Flange Outside Diameter
2.375 Inch | 60.325 Millimeter
Outside Diameter
2.07 Inch | 52.578 Millimeter
Bore
0.5 Inch | 12.7 Millimeter