token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-684-SS-4-02

VG-684-SS-4-02

VG-684-SS-4-02 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER SS 4" X 2FT

Assembly; Bead and Bead Guide; Bead; 3.87" Roller Width; 0.62" Roller Diameter; Acetal Material; Series 684; 2 Feet Long; 4.61" Height; 1.4" Width; Stainless Steel Guide Material

Part #

VG-684-SS-4-02

BDI #

338962

p65WarningMessage
PRICE
$ 1,083.60 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.538
UNSPSC
24101709
EAN
0787405270992
Product Name
Assembly
Product Type
Bead and Bead Guide
Type of Roller
Bead
Roller Material
Acetal
Series
684
Length - Feet
2
Guide Material
Stainless Steel
Other Features
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-684-SS-4-02
Manufacturer Internal Number
VG-684-SS-
Weight / LBS
7.1
Long Description
Assembly; Bead and Bead Guide; Bead; 3.87" Roller Width; 0.62" Roller Diameter; Acetal Material; Series 684; 2 Feet Long; 4.61" Height; 1.4" Width; Stainless Steel Guide Material
Roller Diameter
0.62 Inch | 15.748 Millimeter
Roller Width
3.87 Inch | 98.298 Millimeter
Height
4.61 Inch | 117.094 Millimeter
Width
1.4 Inch | 35.56 Millimeter