Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CHB2166W

CHB2166W

CHB2166W HANGER BEARING ; 3" BORE WOOD

Hanger Bearing; 3" Bore; Hanger Housing; Wood; Plain Bearing; 216 | 230 | 316 Hanger Type; 2 Piece Split

Part #

CHB2166W

BDI #

606603

PRICE
$ 166.92 / each

QTY

INVENTORY:
6
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
31171513
EAN
0697950079400
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
Wood
Rolling Element
Plain
Hanger Type
216 | 230 | 316
Bearing Configuration
2 Piece Split
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Product Group - BDI
570
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer Item Number
CHB2166W
Manufacturer Internal Number
CHB2166W
Weight / LBS
0.5
Long Description
Hanger Bearing; 3" Bore; Hanger Housing; Wood; Plain Bearing; 216 | 230 | 316 Hanger Type; 2 Piece Split
Bore
3 Inch | 76.2 Millimeter