Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12CH2265

12CH2265

12CH2265 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH

Hanger; Bracket; 2-7/16" Shaft Diameter; 7-3/4" Mounting Flange to Center of Bearing; 226 Series; 13" Length; 5" Width; No Bearing Included; Use CHB2205; 9/16 X 1-5/16 Inch Mounting Hole

Part #

12CH2265

BDI #

614929

PRICE
$ 257.47 / each

QTY

INVENTORY:
5
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
9.534
UNSPSC
24101728
EAN
0697950091518
Product Name
Hanger
Product Type
Bracket
Series
226
Bearing Included Yes/No
No
Bearing Number
CHB2205
Mounting Slot-Size
9/16 X 1-5/16 Inch
Other Features
12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer Item Number
12CH2265
Manufacturer Internal Number
12CH2265
Weight / LBS
21
Long Description
Hanger; Bracket; 2-7/16" Shaft Diameter; 7-3/4" Mounting Flange to Center of Bearing; 226 Series; 13" Length; 5" Width; No Bearing Included; Use CHB2205; 9/16 X 1-5/16 Inch Mounting Hole
Mounting Flange to Center of Bearing
7.75 Inch | 196.85 Millimeter
Length
13 Inch | 330.2 Millimeter
Shaft Diameter
2.438 Inch | 61.925 Millimeter
Width
5 Inch | 127 Millimeter