Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12H512-R

12H512-R

12H512-R CONVEYOR SCREW ; 12"X11-9" HELICOID

Conveyor Screw; Helicoid; 12 Pitch; 2.438" Coupling Diameter; 11.75 Feet Long; 12" Screw Diameter; 3.5" Pipe Diameter; 0.375" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right

Part #

12H512-R

BDI #

614970

PRICE
$ 1,227.36 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
89.796
UNSPSC
24101705
EAN
0697950093468
Product Name
Conveyor Screw
Product Type
Helicoid
Pitch
12
Length - Feet
11.75
Direction
Right
Other Features
Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer Item Number
12H512-R
Manufacturer Internal Number
12H512-R
Weight / LBS
198
Long Description
Conveyor Screw; Helicoid; 12 Pitch; 2.438" Coupling Diameter; 11.75 Feet Long; 12" Screw Diameter; 3.5" Pipe Diameter; 0.375" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right
Screw Diameter
12 Inch | 304.8 Millimeter
Inner Flight Thickness
0.375 Inch | 9.525 Millimeter
Pipe Diameter
3.5 Inch | 88.9 Millimeter
Coupling Diameter
2.438 Inch | 61.925 Millimeter
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter