Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10SF312-R

12HF508-R

12HF508-R CONVEYOR SCREW FLIGHT ; 12"X12" HELICOID

Flight; Helicoid; 12 Pitch; 2.438" Coupling Diameter; 11.75 Feet Long; 12" Screw Diameter; 3.5" Pipe Diameter; 0.25" Inner Flight Thickness; 0.125" Outer Flight Thickness; Right

Part #

12HF508-R

BDI #

614961

PRICE
$ 504.50 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
33.178
EAN
0697950093147
Product Name
Flight
Product Type
Helicoid
Pitch
12
Length - Feet
11.75
Direction
Right
Other Features
Tapered Flight | Steel Strip | One Piece Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer Item Number
12HF508-R
Manufacturer Internal Number
12HF508-R
Weight / LBS
64
Long Description
Flight; Helicoid; 12 Pitch; 2.438" Coupling Diameter; 11.75 Feet Long; 12" Screw Diameter; 3.5" Pipe Diameter; 0.25" Inner Flight Thickness; 0.125" Outer Flight Thickness; Right
Inner Flight Thickness
0.25 Inch | 6.35 Millimeter
Outer Flight Thickness
0.125 Inch | 3.175 Millimeter
Coupling Diameter
2.438 Inch | 61.925 Millimeter
Screw Diameter
12 Inch | 304.8 Millimeter
Pipe Diameter
3.5 Inch | 88.9 Millimeter