Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
24SF724-R

12SF512-R

12SF512-R SECTIONAL FLIGHT ONLY ; 12" X 12" SIZE

Flight; Sectional; 12 Pitch; 2.438" Coupling Diameter; 11.75 Feet Long; 12" Screw Diameter; 3.5" Pipe Diameter; 0.188" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right

Part #

12SF512-R

BDI #

614993

PRICE
$ 118.26 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.269
EAN
0697950093857
Product Name
Flight
Product Type
Sectional
Pitch
12
Length - Feet
11.75
Direction
Right
Other Features
Steel Plate | Spiral or Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer Item Number
12SF512-R
Manufacturer Internal Number
12SF512-R
Weight / LBS
7.2
Long Description
Flight; Sectional; 12 Pitch; 2.438" Coupling Diameter; 11.75 Feet Long; 12" Screw Diameter; 3.5" Pipe Diameter; 0.188" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right
Coupling Diameter
2.438 Inch | 61.925 Millimeter
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Screw Diameter
12 Inch | 304.8 Millimeter
Pipe Diameter
3.5 Inch | 88.9 Millimeter