Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Ball Transfer Unit | BDI USA
CategoriesMaterial HandlingCategoriesConveyor ComponentsCategoriesBall Transfer Unit
NILOS
BT 1009-15-40 BALL TRANSFER UNIT ; 25.4MM BALL DIA SS
Ball Transfer Unit; Stud; 25.4MM Ball Diameter; Stainless Steel Ball; Ball Up 121|Ball Down 55 Lbs Max Load; 32.5MM Base to Ball Height; 39.7MM Housing Diameter; 26.2MM Housing Height; Stainless Steel Housing
BDI #
PRICE
$ 56.74 / each
$ 68.51 / each

QTY

NILOS
BT 1010-13 BALL TRANSFER UNIT
Ball Transfer Unit; Press Fit; 25.4MM Ball Diameter; Steel Ball; Ball Up 121|Ball Down 55 Lbs Max Load; 73 MM Dia Flange Size; 30.4MM Base to Ball Height; 36.8MM Housing Diameter; 24.1MM Housing Height; Steel Housing
BDI #
PRICE
$ 23.44 / each
$ 28.30 / each

QTY

NILOS
BT 1016-13 BALL TRANSFER UNIT
Ball Transfer Unit; Plain|Spring Loaded; 25.4MM Ball Diameter; Steel Ball; 77 Lbs Max Load; 70.6MM Base to Ball Height; 44.5MM Housing Diameter; 64.3MM Housing Height; Steel Housing
BDI #
PRICE
$ 111.75 / each
$ 134.90 / each

QTY

NILOS
BT 1019-23 BALL TRANSFER UNIT
Ball Transfer Unit; Stud; 25.4MM Ball Diameter; Nylon Ball; 275 Lbs Max Load; 35MM Base to Ball Height; 35MM Housing Diameter; 28MM Housing Height; Steel Housing
BDI #
PRICE
$ 123.22 / each
$ 148.74 / each

QTY

NILOS
BT 1019-21 BALL TRANSFER UNIT
Ball Transfer Unit; Plain; 25.4MM Ball Diameter; Nylon Ball; 275 Lbs Max Load; 35MM Base to Ball Height; 35MM Housing Diameter; 28MM Housing Height; Steel Housing
BDI #
PRICE
$ 84.76 / each
$ 102.33 / each

QTY