Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
14S524-R

14S524-R

14S524-R SECTIONAL SCREW ; 14"X2-7/16"X11'-9"SCREW

Conveyor Screw; Sectional; 14 Pitch; 2.438" Coupling Diameter; 11.75 Feet Long; 14" Screw Diameter; 3.5" Pipe Diameter; 0.375" Inner Flight Thickness; 0.375" Outer Flight Thickness; Right

Part #

14S524-R

BDI #

615506

PRICE
$ 2,575.71 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
149.82
EAN
0697950274416
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
14
Length - Feet
11.75
Direction
Right
Other Features
Steel Plate | Spiral or Helix | CEMA Standard
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer Item Number
14S524-R
Manufacturer Internal Number
14S524-R
Weight / LBS
330
Long Description
Conveyor Screw; Sectional; 14 Pitch; 2.438" Coupling Diameter; 11.75 Feet Long; 14" Screw Diameter; 3.5" Pipe Diameter; 0.375" Inner Flight Thickness; 0.375" Outer Flight Thickness; Right
Pipe Diameter
3.5 Inch | 88.9 Millimeter
Inner Flight Thickness
0.375 Inch | 9.525 Millimeter
Outer Flight Thickness
0.375 Inch | 9.525 Millimeter
Coupling Diameter
2.438 Inch | 61.925 Millimeter
Screw Diameter
14 Inch | 355.6 Millimeter