Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

14SF524-R https://www.bdiexpress.com/medias/sys_master/root/h1d/h83/10141950902302/INDM-GCMPNTX_FLHT_300X300/INDM-GCMPNTX-FLHT-300X300.jpg
615501 Screw Conveyor Screws 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

14SF524-R

Description

14SF524-R SECTIONAL FLIGHT ONLY ; 14" X 14" SIZE

Flight; Sectional; 14 Pitch; 2.438" Coupling Diameter; 11.75 Feet Long; 14" Screw Diameter; 3.5" Pipe Diameter; 0.375" Inner Flight Thickness; 0.375" Outer Flight Thickness; Right

Part #

14SF524-R

BDI #
615501

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

166.70768040000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 166.71 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
7.718
EAN
0697950212623
Product Group - BDI
M00134
Product Name
Flight
Product Type
Sectional
Pitch
14
Length - Feet
11.75
Direction
Right
Other Features
Steel Plate | Spiral or Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer URL
Manufacturer Item Number
14SF524-R
Manufacturer Internal Number
14SF524-R
Weight / LBS
19.8
Long Description
Flight; Sectional; 14 Pitch; 2.438" Coupling Diameter; 11.75 Feet Long; 14" Screw Diameter; 3.5" Pipe Diameter; 0.375" Inner Flight Thickness; 0.375" Outer Flight Thickness; Right
Coupling Diameter
2.438 Inch | 61.925 Millimeter
Outer Flight Thickness
0.375 Inch | 9.525 Millimeter
Pipe Diameter
3.5 Inch | 88.9 Millimeter
Inner Flight Thickness
0.375 Inch | 9.525 Millimeter
Screw Diameter
14 Inch | 355.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh