MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14SF612-R
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14SF612-R SECTIONAL FLIGHT ONLY ; 14" X 14" SIZE
Flight; Sectional; 14 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 14" Screw Diameter; 4" Pipe Diameter; 0.188" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right
Part #
14SF612-R
BDI #
615502

Details
125.25691413000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Material-Handling/Conveyor-Components/Screw-Conveyor-Screws/14SF612-R/p/615502
Your Price
$ 125.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.495
EAN
0697950130019
Product Group - BDI
M00134
Product Name
Flight
Product Type
Sectional
Pitch
14
Length - Feet
11.75
Direction
Right
Other Features
Steel Plate | Spiral or Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
UNSPSC
24101725
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer Internal Number
14SF612-R
Weight / LBS
9.9
Long Description
Flight; Sectional; 14 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 14" Screw Diameter; 4" Pipe Diameter; 0.188" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter
Screw Diameter
14 Inch | 355.6 Millimeter
Pipe Diameter
4 Inch | 101.6 Millimeter
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh