Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

16S624-R

16S624-R

16S624-R SECTIONAL SCREW ; 16"X3"X11'-9"RH SCREW

Conveyor Screw; Sectional; 16 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 16" Screw Diameter; 4" Pipe Diameter; 0.375" Inner Flight Thickness; 0.375" Outer Flight Thickness; Right

Part #

16S624-R

BDI #

615936

PRICE
$ 2,794.48 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
165.71
UNSPSC
24101705
EAN
0697950274539
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
16
Length - Feet
11.75
Direction
Right
Other Features
Steel Plate | Spiral or Helix | CEMA Standard
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer Item Number
16S624-R
Manufacturer Internal Number
16S624-R
Weight / LBS
365
Long Description
Conveyor Screw; Sectional; 16 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 16" Screw Diameter; 4" Pipe Diameter; 0.375" Inner Flight Thickness; 0.375" Outer Flight Thickness; Right
Pipe Diameter
4 Inch | 101.6 Millimeter
Screw Diameter
16 Inch | 406.4 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter
Inner Flight Thickness
0.375 Inch | 9.525 Millimeter
Outer Flight Thickness
0.375 Inch | 9.525 Millimeter