Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

9HF406-R https://www.bdiexpress.com/medias/sys_master/root/h1d/h83/10141950902302/INDM-GCMPNTX_FLHT_300X300/INDM-GCMPNTX-FLHT-300X300.jpg
625772 Screw Conveyor Screws 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

9HF406-R

Description

9HF406-R CONVEYOR SCREW FLIGHT ; 9" X 9" RH HELICOID

Flight; Helicoid; 9 Pitch; 2" Coupling Diameter; 9.833 Feet Long; 9" Screw Diameter; 2.875" Pipe Diameter; 0.188" Inner Flight Thickness; 0.094" Outer Flight Thickness; Right

Part #

9HF406-R

BDI #
625772

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

187.83690966 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 187.84 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
13.379
EAN
0697950126173
Product Group - BDI
M00134
Product Name
Flight
Product Type
Helicoid
Pitch
9
Length - Feet
9.833
Direction
Right
Other Features
Tapered Flight | Steel Strip | One Piece Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer URL
Manufacturer Item Number
9HF406-R
Manufacturer Internal Number
9HF406-R
Weight / LBS
30
Long Description
Flight; Helicoid; 9 Pitch; 2" Coupling Diameter; 9.833 Feet Long; 9" Screw Diameter; 2.875" Pipe Diameter; 0.188" Inner Flight Thickness; 0.094" Outer Flight Thickness; Right
Coupling Diameter
2 Inch | 50.8 Millimeter
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Pipe Diameter
2.875 Inch | 73.025 Millimeter
Screw Diameter
9 Inch | 228.6 Millimeter
Outer Flight Thickness
0.094 Inch | 2.388 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh