Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2608U4401G0N

9S312-R

9S312-R SECTIONAL SCREW ; 9"X1-1/2"X9'-10" SCREW

Conveyor Screw; Sectional; 9 Pitch; 1.5" Coupling Diameter; 9.833 Feet Long; 9" Screw Diameter; 2.375" Pipe Diameter; 0.188" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right

Part #

9S312-R

BDI #

625830

PRICE
$ 1,474.91 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
43.13
UNSPSC
24101705
EAN
0697950127149
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
9
Length - Feet
9.833
Direction
Right
Other Features
Steel Plate | Spiral or Helix | CEMA Standard
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer Item Number
9S312-R
Manufacturer Internal Number
9S312-R
Weight / LBS
95
Long Description
Conveyor Screw; Sectional; 9 Pitch; 1.5" Coupling Diameter; 9.833 Feet Long; 9" Screw Diameter; 2.375" Pipe Diameter; 0.188" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right
Coupling Diameter
1.5 Inch | 38.1 Millimeter
Pipe Diameter
2.375 Inch | 60.325 Millimeter
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter
Screw Diameter
9 Inch | 228.6 Millimeter