Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

9S412-R

9S412-R

9S412-R SECTIONAL SCREW ; 9"X2"X9'-10"RH SCREW

Conveyor Screw; Sectional; 9 Pitch; 2" Coupling Diameter; 9.833 Feet Long; 9" Screw Diameter; 2.875" Pipe Diameter; 0.188" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right

Part #

9S412-R

BDI #

625832

PRICE
$ 1,594.32 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
52.21
UNSPSC
24101705
EAN
0697950127248
Product Name
Conveyor Screw
Product Type
Sectional
Pitch
9
Length - Feet
9.833
Direction
Right
Other Features
Steel Plate | Spiral or Helix | CEMA Standard
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Manufacturer Item Number
9S412-R
Manufacturer Internal Number
9S412-R
Weight / LBS
115
Long Description
Conveyor Screw; Sectional; 9 Pitch; 2" Coupling Diameter; 9.833 Feet Long; 9" Screw Diameter; 2.875" Pipe Diameter; 0.188" Inner Flight Thickness; 0.188" Outer Flight Thickness; Right
Pipe Diameter
2.875 Inch | 73.025 Millimeter
Outer Flight Thickness
0.188 Inch | 4.775 Millimeter
Screw Diameter
9 Inch | 228.6 Millimeter
Coupling Diameter
2 Inch | 50.8 Millimeter
Inner Flight Thickness
0.188 Inch | 4.775 Millimeter