token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

40LF843K250

40LF843K250

40LF843K250 SNAP-ON CHAIN ; 2.5" W PLASTIC

Plate Top Chain; 843; Plastic with Plastic Top; 1/2" Chain Pitch; 2-1/2" Chain Width; Straight Running | Back Flexing; Stainless Steel Pin Material; 3/4" Base Width; 0.13" Plate Thickness; Straight Plate Shape; 0.16" Pin Diameter

Part #

40LF843K250

BDI #

21524650

p65WarningMessage
p65WarningMessage

QTY

Manufacturer Name
UNI-CHAINS MFG.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.27
UNSPSC
31151615
Chain Size
843
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
20FT
Minimum Order Quantity
20FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Brown Color; Snap-On
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.ammeraalbeltech.com
Long Description
Plate Top Chain; 843; Plastic with Plastic Top; 1/2" Chain Pitch; 2-1/2" Chain Width; Straight Running | Back Flexing; Stainless Steel Pin Material; 3/4" Base Width; 0.13" Plate Thickness; Straight Plate Shape; 0.16" Pin Diameter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Chain Width
2.5 Inch | 63.5 Millimeter
Base Width
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.16 Inch | 4.064 Millimeter
Plate Thickness
0.13 Inch | 3.302 Millimeter