token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

LF 880 M K330

LF 880 M K330

LF 880 M K330 CONVEYOR FLAT TOP CHAIN ; SIDE FLEXING PLASTIC 10FT/BOX

880; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 3.3" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction | Ferritic Material Type; Stainless Steel Pin Material; 1.66" Base Width; Straight Plate

Part #

11222M

BDI #

335225

p65WarningMessage
PRICE
$ 350.20 / box
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.337
UNSPSC
31151615
EAN
0726166183608
Chain Size
880
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction | Ferritic
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
General Purpose | Bevel Guide | Permanent Magnet Type
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11222M
Weight / LBS
0.726
Long Description
880; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 3.3" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction | Ferritic Material Type; Stainless Steel Pin Material; 1.66" Base Width; Straight Plate
Pin Diameter
0.28 Inch | 7.112 Millimeter
Chain Width
3.3 Inch | 83.82 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
0.6 Inch | 15.24 Millimeter
Base Width
1.66 Inch | 42.164 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Tab Width
0 Inch | 0 Millimeter