Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LF 882-K450

LF 882-K450

LF 882-K450 TABLETOP CHAIN ; PLASTIC W/PLASTIC TOP 1-1/2" PITCH

882; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.41" Base Width; Straight Plate

Part #

10177751

BDI #

18621563

PRICE
$ 60.12 / Foot
$ 111.22 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
UNSPSC
31151615
EAN
0698210680442
Chain Size
882
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF882 BEVE
Weight / LBS
1.3
Long Description
882; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.41" Base Width; Straight Plate
Chain Width
4.5 Inch | 114.3 Millimeter
Pin Diameter
0.34 Inch | 8.636 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Plate Height
0.88 Inch | 22.352 Millimeter
Base Width
2.41 Inch | 61.214 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Tab Width
0 Inch | 0 Millimeter