token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

LF 882 TAB K1200

LF 882 TAB K1200

LF882TAB-K1200 CONVEYOR TABLE TOP CHAIN ; NON-RETURNABLE 12" W X 1.5" P 10FT/BOX

882; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 12" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction | Austenitic Material Type; Stainless Steel Pin Material; 2.99" Tab Width; Straight Plate

Part #

11043

BDI #

335239

p65WarningMessage
PRICE
$ 891.36 / box
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.943
UNSPSC
31151615
EAN
0726166148591
Chain Size
882
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction | Austenitic
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Heavy Duty | Bevel Guide | With Tab
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11043
Weight / LBS
2.29
Long Description
882; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 12" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction | Austenitic Material Type; Stainless Steel Pin Material; 2.99" Tab Width; Straight Plate
Chain Width
12 Inch | 304.8 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.34 Inch | 8.636 Millimeter
Base Width
0 Inch | 0 Millimeter
Tab Width
2.99 Inch | 75.946 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Plate Height
1.06 Inch | 26.924 Millimeter